Beli salt meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EISHIN Salinometer Digital (Alat Ukur Kadar Garam)atribut:
- AS ONE Part Number: 1-5793-01
- Weight (g): (Including battery) about 25
- Operating Temperature Range (°C): 0 to 80
- Dimensions (mm): 30x158x14
- AND Waterproff Digital Salinity Meteratribut:
- range of measurement: Salinity 0.1-5.0%
- Body dimensions HxWxD (mm)/ mass (g): 180x34x16/approx. 28(including batteries)
- Material: Body: ABS resin, Panel: PET, Meter reading part (rod-shaped part): Polypropylene / brass + gold plating (The rod-shaped meter reading part complies with the Food Sanitation Law)
- Power Supply: 1 CR2032 lithium battery
- Waterproof Level: IPX7
- Measurement Method : Electrical conductivity measurement method
- Object Temperature Range (°C): 0-90
- AS ONE Waterproof Conductivity Meteratribut:
- Item to be Measured: Conductivity, temperature, salt, TDS
- Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
- Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
- Power Supply: CR2032 lithium batteryx2 pieces
- Main Unit Size (mm): 29x14x148
- Calibration Solution Concentration (μS/cm): 1413
- Accessories: Protective case
- Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
- Calibration: 1 point
- Dustproof, Waterproof: IP57
- Electrode Tip Diameter (mm): 10
- Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
- Package Size (mm): 165x100x30
- Shinwa Rules Digital Salt Concentration MeterDeskripsi:Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃atribut:
- Outside Dimensions (mm): Φ40x185
- Kedida Salt MeterDeskripsi:1. Products: CT-3080 Pen salinity meter is a precision instrument for test solution mL / g values. ML / g value and the temperature is displayed at the same time. Its stable performance, full-featured, easy to operate and so on. Making it the wild and laboratory testing and control of enterprises and institutions mL / g values. Widely used in the monitoring of the chemical, pharmaceutical, electronics, food and other industries. Ke Dida electronics to the latest technology, the lowest prices, quality service to meet customers from all walks of life.2. Features: CT-3080 pen-salinity meter uses a microcontroller technology, LCD display, automatic temperature compensation and temperature display function, a little correction. Electrode integrated digital pen conductance, and the electrode can be replaced, waterproof shell.atribut:
- Automatic Conversion of C / F: Have
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Automatic Shutdown Time (minute): 5 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Display: mL / g and temperature dual display
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
- Horiba Compact Salt Meter Na-Based with Back LightingDeskripsi:The only pocket meter that directly measures sodium ion concentration in 0.3ml sample (or 0.05ml sample with sampling sheet B) and converts it into salinity or NaCl salt concentration. No need for a beaker to calibrate the meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.3ml (0.05ml with sampling sheet B) Salinity, mV, and temperature display Up to 2 calibration points Auto calibration Auto standard recognition: 0.5 & 5.0% NaCl (default) Changeable high and low calibration values Temperature calibration: 5 to 40.0 degrees C Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) digital LCD with backlight Operating conditions: 5 to 40 degrees C, 85% or less relative humidity Warranty: 2 years - meter; 6 months - sensor Packed in handy carrying case Supplied with 0.5% & 5.0% NaCl standards (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manualsatribut:
- Temperature Display (°C): 0 to 50
- Temperature Calibration (°C): 5 to 40
- Operating Temperature (°C): 5 to 40
- Operating Humidity: 85% or less relative humidity (no condensation)
- Power: CR2032 Batteries (2)
- Dimensions (mm): 164x29x20
- Minimum Sample Volume (ml): 0.3
- DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Navy (Pakaian/Baju Anti Api)atribut:
- Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
- Color: Navy
- Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Coverall
- Schotlite: 3M Standard
- Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Thickness (oz): 6
- Weave: Twill
- Zipper: YKK Gold
- ebro Salt Meter SetDeskripsi:with gold-plated electrodes probeThe SSX 210 Salt Meter is used to measure the salt content in fluid and semi-solid food products, such as meat, cold cuts, cheese, salads etc. The measurement is performed by determination of the electrical conductivity, as it is dependent on the salt content. • Determines relative salt content of foods • Meat, sausage, ham, cheese, salad• Assures constant taste• Easy handling• Robust and impact-resistant• Fixed probeatribut:
- Sensor: 2-conductor measuring probe with gold plated electrodes
- Accuracy: ± 1 Digit
- Protection Class: IP54
- Dimensions (mm): 100x46x25
- Resolution: 1 Digit
- Battery (V): 3 (Lithium)
- Measured Variables: Relative Salt Content
- Measuring Range: 0…100
- Atago Salt-Meter (Pengukur Garam)Deskripsi:PAL-SALT is widely used in various industries for food and industrial solutions. For food products, in addition to checking salt content, salt meter is used to make sure salt is properly added and not forgotten for such product as bread, rice balls and frozen. For industrial use, salt meter is widely used for salt resistance test for cars and such.*Offset feature use examples#1. Program a dilution factor to display the original salt%#2. Program a conversion factor to align the readings with titration methods.atribut:
- Method: Conductivity method
- DEFENDEREXTRA NEWNOMEXIIIA Wearpack Coverall Two Pieces Navy (Pakaian/Baju Anti Api)atribut:
- Certificate: HAKI, Balai Besar Tekstil Kementerian Perindustrian Republik Indonesia, and SUCOFINDO
- Color: Navy
- Composition: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Coverall
- Protective Features: Flame Resistant, Antistatic, Oil Resistant, Water Repellent
- Safety Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Scotlight: 3M Standard
- Thickness (oz): 6
- Weave: Twill
- Zipper: YKK Gold
- LaMotte Multi-Parameter Meteratribut:
- UNSPSC: 41115603
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Calibration: 1 point; 2 point; 3 point
- Display: LCD
- Displayed Temperature Range (°F): 32 to 149
- Electric Conductivity Range: 0 to 199.9uS (Conductivity); 0 to 9999ppm (Salinity); 0 to 9999ppm (TDS); 2.0 to 19.9mS; 200 to 1999uS
- Electric Conductivity Resolution (uS): 0.1
- Memory: 25 Readings
- Number of tests: 25
- Operating Temperature Range (°C): 32 to 149
- Operating Temperature Range (°F): 32 to 149
- Power Source: (4) CR2032 Batteries
- Probe Compensation: ATC
- Product Type: pH/TDS/Salt Meter
- Range: 0 to 199.9uS (Conductivity); 2.0 to 19.99mS; 200 to 1999uS
- Salinity Accuracy (%): ±1
- Salinity Range (ppm): 100 to 999
- Salinity Resolution (ppm): 0.1
- Sub-Category: Handheld
- TDS Range: 0 to 99.96ppm; 1.0 to 9.99ppt; 100 to 999ppm
- TDS Resolution (ppm): 0.1
- Temperature Accuracy (°F/°C): ±1.8/C
- Temperature Compensation Range (°F): 32 to 149
- Testing Parameter: pH/Cond
- Waterproof: Yes
- pH Accuracy: ±0.01
- pH Range: 0 to 14
- pH Resolution: 0.01
- DURAC Hydrometer (Hidrometer)atribut:
- UNSPSC: 41113024
- Lutron Conductivity/TDS/Salt MeterDeskripsi:CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.atribut:
- Power Battery (V): DC 9
- Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)atribut:
- Dimension Unit (cm): 3.6x17.3x4.1
- Conductivity Basic Accuracy: ±2% FS
- Conductivity Max Resolution (µS/cm): 0.1
- Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
- IP Rating: IP57
- Memory: 25 datasets
- Power: 4 x CR-2032 (3V) batteries
- TDS Basic Accuracy: ±2% FS
- TDS Max Resolution (ppm): 0.1 (mg/L)
- TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
- pH Basic Accuracy (pH): ±0.01
- pH Max Resolution (pH): 0.01
- pH Range (pH): 0.00 to 14.00
- Smart Sensor Salinometer (Salinity Meter)Deskripsi:The portable salinity meter produced by our company has high accuracy, stable work, reliable and easy to carry. The appearance design is novel and beautiful, and the product design is more professional. It can measure the pH value of the solution and display the temperature of the measured liquid. Salinity meters are widely used in industries, laboratories, agriculture, medicine, breeding, scientific research and environmental protection.atribut:
- Resolution: 1ppm / 0.01ppt / 0.1ppt
- Temperature Range of Tested Solution (°C): 0-100
- Temperature Accuracy (°C): ±1
- Working Temperature (°C): 0 to 40
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- Custom Digital Salinity MeterDeskripsi:-Dual display for salinity and temperature.-Equipped with a sensor probe, which can be directly stack in the object of measurement. -For measuring salinity in liquid.atribut:
- Measuring Range: 0 to 10 (%)
- Resolution: 0.1%
- W x D x H: 48x29x147mm
- Power Supply: AAA dry battery x 3 (sold separately)
- Lutron Salt MeterDeskripsi:SALT METERModel : YK-31SA- Measurement : 0 ot 10.0% salt (% weight).- Large LCD display, 21.5 mm digit height.- Automatic temperature compensation.- Data hold, professional housing case.- Aquariums, Water conditioning laboratory, industry & quality control.
Daftar Harga salt meter Terbaru November 2026
| EISHIN Salinometer Digital (Alat Ukur Kadar Garam) | Rp2.599.900 |
| AND Waterproff Digital Salinity Meter | Rp939.900 |
| AS ONE Waterproof Conductivity Meter | Rp3.799.900 |
| Shinwa Rules Digital Salt Concentration Meter | Rp3.299.900 |
| Kedida Salt Meter | Rp1.699.900 |
| Horiba Compact Salt Meter Na-Based with Back Lighting | Rp14.999.900 |
| DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Navy (Pakaian/Baju Anti Api) | Rp829.900 |
| ebro Salt Meter Set | Rp9.099.900 |
| Atago Salt-Meter (Pengukur Garam) | Rp6.299.900 |
| DEFENDEREXTRA NEWNOMEXIIIA Wearpack Coverall Two Pieces Navy (Pakaian/Baju Anti Api) | Rp909.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/j4P103479688-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DEFENDEREXTRA%20NEWNOMEXIIIA%20Fire-Resistant%20Wearpack%20Coverall%20Navy%20(Pakaian%2FBaju%20Anti%20Api)/qyP110898970-2.jpg)

/0gP111921016-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DEFENDEREXTRA%20NEWNOMEXIIIA%20Wearpack%20Coverall%20Two%20Pieces%20Navy%20(Pakaian%2FBaju%20Anti%20Api)/0mP111276022-2.jpg)

/4nP110123167-1.jpg)

/49P105643153-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Flemings%20Flame%20Resistance%20Coverall%20FRC%20IIIA%204_5%20Oz%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/0jP104661019-1.jpg)
/64P107510220-1.jpg)
/lcP107964768-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)